DISPOSABLE GLOVES,BLUE,NITRILE,PREMIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,BLUE,NITRILE,PREMIUM

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6030XL
  • Mfr. Model # 6030XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.25 lbs

Technical Specs

  • Application Janitorial, Nursing Home Care, Painting
  • Item Disposable Gloves
  • Colour Blue
  • Cuff Rolled
  • Lining Unlined
  • Latex Content Latex Free
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Palm Thickness 8.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Sterile/Non-Sterile Non-Sterile
  • Disposable Glove Grade Food, Industrial
  • Disposable Glove Palm Thickness Range 8.00 - 8.99 mil
  • Disposable Glove Material Nitrile
  • Glove Length 9-1/2"
  • Glove Size X-Large
  • Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact
  • Resists Splash Chemical Protection of Wide Variety of Chemicals Including Oils, Greases and Punctures and Tears
  • Finger Thickness 9.50 mil
  • Cuff Thickness 7.00 mil
  • Glove Texture Location Palm and Fingers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list