DISPOSABLE GLOVES,BLUE,NITRILE,PREMIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,BLUE,NITRILE,PREMIUM

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6030M
  • Mfr. Model # 6030M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.73 lbs

Technical Specs

  • Application Janitorial, Nursing Home Care, Painting
  • Colour Blue
  • Item Disposable Gloves
  • Cuff Rolled
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Palm Thickness 8.00 mil
  • Aloe Inner Surface No
  • Lining Unlined
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Grade Industrial
  • Disposable Glove Palm Thickness Range 8.00 - 8.99 mil
  • Disposable Glove Material Nitrile
  • Glove Size Medium
  • Glove Length 9-1/2"
  • Glove Texture Location Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list