Skip Content
DISPOSABLE GLOVES,BLUE,NITRILE,PREMIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,BLUE,NITRILE,PREMIUM

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6020S
  • Mfr. Model # 6020S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.7 lbs

Technical Specs

  • Colour Blue
  • Item Disposable Gloves
  • Application Janitorial, Nursing Home Care, Painting
  • Cuff Rolled
  • Powdered/Powder Free Powdered
  • Lining Unlined
  • Metal Detectable No
  • Latex Content Latex Free
  • Aloe Inner Surface No
  • Palm Thickness 4.50 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Sterile/Non-Sterile Non-Sterile
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Material Nitrile
  • Glove Size Small
  • Glove Length 9-1/2"
  • Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact
  • Glove Texture Location Palm and Fingers
  • Finger Thickness 6.50 mil
  • Cuff Thickness 3.00 mil
  • Disposable Glove Grade Food, Industrial
  • Resists Splash Chemical Protection of Wide Variety of Chemicals Including Oils, Greases and Punctures

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list