DISPOSABLE GLOVES,BLUE,NITRILE,INDSTRIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,BLUE,NITRILE,INDSTRIAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6032S
  • Mfr. Model # 6032S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.86 lbs

Technical Specs

  • Application Janitorial, Nursing Home Care, Painting
  • Item Disposable Gloves
  • Colour Blue
  • Lining Unlined
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Aloe Inner Surface No
  • Palm Thickness 8.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Cuff Slip-On
  • Disposable Glove Grade Industrial
  • Disposable Glove Palm Thickness Range 8.00 - 8.99 mil
  • Glove Length 12"
  • Disposable Glove Material Nitrile
  • Glove Size Small
  • Glove Texture Location Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list