DISPOSABLE COVERALL,BLUE,M,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISPOSABLE COVERALL,BLUE,M,PK25

ENVIROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XMX6
  • Mfr. Model # 6XMX6
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.85 lbs

Technical Specs

  • Colour Sky Blue
  • Material FR Treated Non-Woven
  • Item FR Coverall w/Hood and Boots
  • Size M
  • Standards ANSI -ISEA 101-1996 R2008
  • Fabric Weight 2.3 oz.
  • Closure Type Zipper
  • Inseam 38"
  • Fits Chest Size 38"
  • Cuff Style Elastic Wrists
  • Colour Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list