Skip Content
DISPOSABLE COVERALL,BLUE,4XL,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE COVERALL,BLUE,4XL,PK25

ENVIROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XMY1
  • Mfr. Model # 6XMY1
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.8 lbs

Technical Specs

  • Colour Sky Blue
  • Item FR Coverall w/Hood and Boots
  • Size 4XL
  • Material FR Treated Non-Woven
  • Standards ANSI -ISEA 101-1996 R2008
  • Closure Type Zipper
  • Fabric Weight 2.3 oz.
  • Inseam 41"
  • Fits Chest Size 46"
  • Cuff Style Elastic Wrists
  • Color Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list