Skip Content
DISPOSABLE COVERALL,BLUE,4XL,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE COVERALL,BLUE,4XL,PK25

ENVIROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XMX5
  • Mfr. Model # 6XMX5
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.35 lbs

Technical Specs

  • Material FR Treated Non-Woven
  • Colour Sky Blue
  • Size 4XL
  • Item Flame-Resistant Coverall w/Hood
  • Standards ANSI -ISEA 101-1996 R2008
  • Closure Type Zipper
  • Fabric Weight 2.3 oz.
  • Inseam 33"
  • Fits Chest Size 46"
  • Color Family Blues
  • Cuff Style Elastic Wrists and Ankles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list