Skip Content
DISPOSABLE COVERALL,BLUE,2XL,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE COVERALL,BLUE,2XL,PK25

ENVIROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XMW7
  • Mfr. Model # 6XMW7
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.2 lbs

Technical Specs

  • Colour Sky Blue
  • Item Flame-Resistant Coverall
  • Material FR Treated Non-Woven
  • Size 2XL
  • Standards ANSI -ISEA 101-1996 R2008
  • Closure Type Zipper
  • Inseam 31"
  • Fabric Weight 2.3 oz.
  • Fits Chest Size 44"
  • Cuff Style Elastic Wrists and Open Ankles
  • Color Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list