DISPOSABLE CONE,18 IN. H,ORANGE/WHI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISPOSABLE CONE,18 IN. H,ORANGE/WHI

TAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12R470
  • Mfr. Model # 12R470
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Includes (3) DisposaCones, (2) Adhesive Tabs On Base
  • Base Dimension 5 x 5"
  • Cone Color Orange
  • Item Disposable Cone
  • Cone Material Paper
  • Retroreflective Collar No
  • Cone Height 18"
  • Meets MUTCD Requirements No
  • Retroreflective Collar Material Polyethylene
  • Traffic Cone Product Group Disposable Traffic Cones
  • Storage Size Length 5"
  • Storage Size Width 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list