Skip Content
DISPOSABLE BOWL,12 OZ,PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE BOWL,12 OZ,PK 500

DIXIE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15J135
  • Mfr. Model # 15J135
  • UNSPSC # 52151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.25 lbs

Technical Specs

  • Capacity 12 oz.
  • Colour Pathways
  • Item Disposable Bowl
  • Material Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list