Skip Content
DISPOSABLE BEAKERS, 600ML,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE BEAKERS, 600ML,PK25

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3UDK3
  • Mfr. Model # 3UDK3
  • UNSPSC # 41121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Capacity 600 mL
  • Colour Translucent
  • Item Disposable Beaker
  • Includes Pour Spout
  • Material of Construction Polypropylene
  • Special Features Molded Graduations
  • Graduation Subdivisions 25 mL and 1 oz.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List