Skip Content
DISPOSABLE BAILER,WEIGHTED,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE BAILER,WEIGHTED,PK 25

MONOFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AEN9
  • Mfr. Model # 8AEN9
  • UNSPSC # 41104005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Disposable Bailer,Weighted
  • Length 3 ft.
  • Capacity 1000mL
  • Material HDPE
  • Diameter 1.562"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list