Skip Content
DISPN TOWEL VISTA CENTERPULL, SMOKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISPN TOWEL VISTA CENTERPULL, SMOKE

GEORGIA-PACIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC54050
  • Mfr. Model # 54050
  • UNSPSC # 47131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.42 lbs

Technical Specs

  • For Use With GPC44000
  • Height 12-5/8"
  • Colour Translucent Smoke
  • Depth 10-3/4"
  • Item Centerpull Roll Wiper Dispenser
  • Hands Free Yes
  • Width 10-1/4"
  • Dispenser Operation Centerpull
  • Paper Towel Type Centerpull
  • Dispenser Mounting Wall
  • Dispenser Capacity (1) Roll
  • Dispenser Material Plastic
  • Automatic/Manual Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list