Skip Content
DISPN TISSUE CMPCT HI-CAP SPLASH BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISPN TISSUE CMPCT HI-CAP SPLASH BL

GEORGIA-PACIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC56780
  • Mfr. Model # 56780
  • UNSPSC # 47131710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.42 lbs

Technical Specs

  • For Use With Mfr. No. 19375
  • Depth 14-1/4"
  • Height 6"
  • Colour Splash Blue
  • Item Coreless Bath Tissue Dispenser
  • Includes -
  • Width 15-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list