Skip Content
DISPN, SOAP AUTO TRAN WHITE LEASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISPN, SOAP AUTO TRAN WHITE LEASE

GEORGIA-PACIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC52087
  • Mfr. Model # 52087
  • UNSPSC # 47131704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • Depth 3-29/32"
  • For Use With Mfr. No. 42711, 42712, 42815, 42816, 42331
  • Height 11"
  • Includes Batteries
  • Material Plastic
  • Item Soap Dispenser
  • Width 6-45/64"
  • Operation Mode Electronic, Hands-Free
  • Features Automated touchless dispensing improves hygiene & minimizes the risk of cross-contamination, Closed hygienic system houses pump, bag and nozzle, Adjustable portion control: Choose 0.4 or 0.7ml for foam products, Meets ADA Guidelines with slim design protr
  • Finish Translucent White
  • Standards Meets ADA
  • Warranty 10 Years
  • Refill Type Bag in Box
  • Refill Size 950 mL, 1,000 mL, 1,200 mL
  • Hygiene Form Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list