DISPLAY MAGAZINE 5 COMPARTMENTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPLAY MAGAZINE 5 COMPARTMENTS

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM403-75
  • Mfr. Model # 403-75
  • UNSPSC # 31162309
  • CATALOGUE PAGE # 2152
  • Shipping Weight 7.35 lbs

Product Details

Vertical literature rack, 5 openings, tan in colour, key hole slots make mounting easy, prime steel, pockets hold 150 sheets of paper, design eliminates paper curl.

Technical Specs

  • Colour Tan
  • Depth 4-1/8"
  • Height 20-1/4"
  • Number of Compartments 5
  • Type Vertical/8-1/2 x 11" Paper
  • Item 5 Con-Tur Pocket Literature Rack
  • Width 9-3/4"
  • Construction Steel
  • Load Capacity 150 Sheets per Section

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list