Skip Content
DISPLAY LAN CABLE TESTER LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPLAY LAN CABLE TESTER LED

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETLAN1
  • Mfr. Model # LAN-1
  • UNSPSC # 23171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Product Details

The Amprobe Lan-1 Cable Tester is designed for testing opens, shorts and miswired cable installations. It is designed to work with various data cables and connectors. This cable tester provides a quick go / no-go LED dispolay of the wiring and connection

Technical Specs

  • Features Verify the Cable Wiring for Continuity, Opens, Shorts or Incorrect Wiring, Test Installed Cable on Wall Plate or the Patch Panels by Using the Remote Termination Module, Perform Loopback Test or Remote Test
  • Application Testing Lan Cables and Receptacles
  • For Use With 10/100 Base T Cable, 10 Base 2 Cable, RJ 45 Modular Cables, Atand T 258 A Cable, EIA / TIA 568 A/568 B Cables and Token Ring Cable
  • Item Lan Cable Tester
  • Includes Remote Terminator, 9 V Battery, RJ45 to Female BNC Cable, RJ45 to Male BNC Cable, RJ45 to RJ45 Cable, Female BNC to Female BNC Connector and Instructions
  • Display LED
  • Displays LED
  • Connector Type RJ45, BNC
  • Adapter Type RJ-45
  • Measures Cable Integrity

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list