Skip Content
DISPESER REFIL LS500 MTX GRN 500PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISPESER REFIL LS500 MTX GRN 500PR

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLMTX1GR-D
  • Mfr. Model # MTX1GR-D
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Matrix(TM) disposable foam earplug without cord features a smooth outer skin and reduced diameter providing long-term comfort. Noise reduction ratio NRR 27dB, green colour, 500 pairs.

Technical Specs

  • Item Earplugs
  • Corded/Banded Uncorded
  • Ear Plug Color Green
  • Standards CSA Class AL
  • Ear Plug Size Universal
  • Metal Detectable No
  • Noise Reduction Rating NRR 27 dB
  • Ear Plug Shape Cylinder
  • Ear Plug Packaging Dispenser Refill
  • Ear Plug Material Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list