DISPENSING RACK,3 SHELF,2-1/2 AND 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSING RACK,3 SHELF,2-1/2 AND 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UVT2
  • Mfr. Model # 3UVT2
  • UNSPSC # 24111811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Finish Flat
  • Height 26"
  • Colour Gray
  • Depth 14"
  • Material Plastic
  • Includes Knock Out Tabs for Sealing Top, Bottom Sockets
  • Item Dispensing Rack
  • Number of Shelves 3
  • Load Capacity 150 lb.
  • Width 15-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list