Skip Content
DISPENSING BOTTLE W/FLIP TOP,60ML P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSING BOTTLE W/FLIP TOP,60ML P

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UCJ8
  • Mfr. Model # 3UCJ8
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Dispensing Bottle w/Flip Top,60ML PK10
  • Diameter 39 mm
  • Special Features Pivoting Nozzle Allows Dispensing by Drop or Stream, When Closed the Seal is Air Tight
  • Mouth Narrow
  • Graduation Range Not Specified
  • Bottle/Jar Type Dispensing
  • Includes Closure Yes
  • Bottle/Jar Shape Round
  • Labware Body Color Clear
  • Labware Basic Material Plastic
  • Labware Body Material LDPE
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list