DISPENSING BOTTLE,8 OZ.,ONE TOUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSING BOTTLE,8 OZ.,ONE TOUCH

MENDA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8APV1
  • Mfr. Model # 8APV1
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Dispensing Bottle
  • Special Features HDPE Bottle, With One-Handed Push-Down Pump
  • Mouth Wide
  • Autoclavable No
  • Graduation Range Not Specified
  • Includes Closure Yes
  • Sterile/Non-Sterile Non-Sterile
  • Bottle/Jar Type Dispensing
  • Glassware Class Not Rated
  • Bottle/Jar Shape Square
  • Labware Basic Material Plastic
  • Labware Body Color Clear
  • Labware Body Material HDPE
  • Labware Closure Color Silver
  • Labware Closure Liner Design Flat
  • Labware Closure Liner Material Polyethylene
  • Labware Closure Type Dispensing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list