Skip Content
DISPENSING BOTTLE, 60ML,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSING BOTTLE, 60ML,PK12

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VFC6
  • Mfr. Model # 3VFC6
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Item Dispensing Bottle
  • Diameter 1.41"
  • Special Features Dispense By Drop, Spout Can be Cut to Size, Includes Red Sealer Cap
  • Mouth Narrow
  • Graduation Range Not Specified
  • Bottle/Jar Shape Round
  • Labware Basic Material Plastic
  • Bottle/Jar Type Dispensing
  • Labware Body Color Clear
  • Labware Body Material LDPE
  • Labware Closure Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list