DISPENSING BOTTLE,4 OZ.,IMPRINTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSING BOTTLE,4 OZ.,IMPRINTED

MENDA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9EE19
  • Mfr. Model # 9EE19
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Special Features Acetone
  • Item Dispensing Bottle
  • Mouth Wide
  • Sterile/Non-Sterile Non-Sterile
  • Autoclavable No
  • Graduation Range Not Specified
  • Includes Closure Yes
  • Bottle/Jar Shape Round
  • Labware Basic Material Plastic
  • Bottle/Jar Type Dispensing
  • Glassware Class Not Rated
  • Labware Body Color Clear
  • Labware Closure Color Silver
  • Labware Body Material HDPE
  • Labware Closure Liner Design Flat
  • Labware Closure Liner Material Polyethylene
  • Labware Closure Type Dispensing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list