Skip Content
DISPENSING BOTTLE, 250ML,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSING BOTTLE, 250ML,PK12

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VFD6
  • Mfr. Model # 3VFD6
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 6.85"
  • Capacity 250mL
  • Item Dispensing Bottle
  • Special Features Dispense By Drop, Spout Can be Cut to Size, Includes Red Sealer Cap
  • Closure Material LDPE
  • Screw Closure Size 24-410
  • Diameter 2.36"
  • Mouth Narrow
  • Graduation Range Not Specified
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Dispensing
  • Labware Basic Material Plastic
  • Labware Body Material LDPE
  • Labware Closure Color Red
  • Labware Body Color Clear

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List