Skip Content
DISPENSING BOTTLE, 15ML,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSING BOTTLE, 15ML,PK12

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TTR7
  • Mfr. Model # 3TTR7
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Capacity 15mL
  • Height 36
  • Item Dispensing Bottle
  • Closure Material LDPE
  • Special Features Dispense By Drop, Spout Can be Cut to Size, Includes Red Sealer Cap
  • Screw Closure Size 15-415mm
  • Diameter 0.94"
  • Mouth Narrow
  • Graduation Range Not Specified
  • Bottle/Jar Type Dispensing
  • Bottle/Jar Shape Round
  • Labware Basic Material Plastic
  • Labware Body Material LDPE
  • Labware Body Color Clear
  • Labware Closure Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list