Skip Content
DISPENSER WASTE RECEPTACLE 6.5USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISPENSER WASTE RECEPTACLE 6.5USG

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRD357
  • Mfr. Model # 357
  • UNSPSC # 47131703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.9 lbs

Product Details

Surface mounted waste container. Receptacle fabricated of stainless steel with exposed surfaces in architectural satin finish. All welded construction with rounded front corners. 6.5 gallon capacity.

Technical Specs

  • Item Surface Mounted Waste Container
  • Indoor/Outdoor Indoor
  • Trash Container Capacity 6-1/2 gal.
  • Container Shape Corner Round
  • Specific Container Material Stainless Steel
  • Basic Container Material Metal
  • For Use With Mfr. No. P11-007
  • Finish Satin
  • Height 18"
  • Top Design Open Top
  • Container Style Decorative
  • Opening Closure Type None
  • Container Mounting Style Wall-Mounted
  • Container Depth 6"
  • Primary Container Color Silver
  • Lid Options No Lid
  • Trash Can Dia./Width 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list