Skip Content
DISPENSER WALLMOUNT 1000ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSER WALLMOUNT 1000ML

SOAPOPULAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SOP68111
  • Mfr. Model # 68111
  • UNSPSC # 30181500
  • CATALOGUE PAGE # 1723
  • Shipping Weight 1.0 lbs

Product Details

Wallmount dispenser for Soapopular (R) alcohol free foaming hand sanitizer. 1,000 mL.

Technical Specs

  • Item Dispenser, 1,000 mL
  • Refill Size 1,000 mL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list