DISPENSER WALLMOUNT 1.5LTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER WALLMOUNT 1.5LTR

SOAPOPULAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SOP68016
  • Mfr. Model # 68016
  • UNSPSC # 30181500
  • CATALOGUE PAGE # 1723
  • Shipping Weight 6.0 lbs

Product Details

Wallmount dispenser for Soapopular (R) alcohol free foaming hand sanitizer. 1.5 L refillable.

Technical Specs

  • Item Dispenser, 1.5 L Refillable
  • Refill Size 1.5 L
  • Hygiene Series Soapopular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list