DISPENSER, WALL MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER, WALL MOUNT

HOSPECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HJ63
  • Mfr. Model # 4HJ63
  • UNSPSC # 47131702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.4 lbs

Technical Specs

  • Height 26-1/4"
  • Length 10"
  • Material Stainless Steel
  • Item Dispenser
  • Type Wall Mount
  • Width 6-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list