Skip Content
DISPENSER, WALL MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISPENSER, WALL MOUNT

HOSPECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EU20
  • Mfr. Model # 4EU20
  • UNSPSC # 47131702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Technical Specs

  • Colour White/Blue
  • Height 27-7/8"
  • Material Metal
  • Item Dispenser
  • Type Wall Mount
  • Length 4"
  • Width 15-1/4"
  • Dispenses 20 Maxi Pads 3U818, 30 Tampons 3U822

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list