DISPENSER WALL MOUNT 4-10OZ CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER WALL MOUNT 4-10OZ CHROME

ROTEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPRADJ20
  • Mfr. Model # ADJ20
  • UNSPSC # 52151504
  • CATALOGUE PAGE # 1690
  • Shipping Weight 2.12 lbs

Product Details

Wall mount dispenser for 4 -10 oz. Styrofoam Cups. Chrome.

Technical Specs

  • Item Dispenser 4 - 10 oz. Cups
  • Type Chrome
  • Colour Chrome
  • For Use With Styrofoam Cups
  • Dimensions 2-3/4" - 3-3/8" Diameter
  • Includes Dispenser
  • Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list