DISPENSER WALL MOUNT 10-16OZ CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

DISPENSER WALL MOUNT 10-16OZ CHROME

ROTEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPRADJ30
  • Mfr. Model # ADJ30
  • UNSPSC # 52151504
  • CATALOGUE PAGE # 1690
  • Shipping Weight 2.0 lbs

Product Details

Wall mount dispenser for 12 -16 oz. Styrofoam Cups, Chrome.

Technical Specs

  • Type Chrome
  • Item Dispenser 12 - 16 oz. Cups
  • Dimensions 3-1/4" - 3-7/8" Diameter
  • Colour Chrome
  • For Use With Styrofoam Cups
  • Includes Dispenser
  • Material Stainless Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list