Skip Content
DISPENSER,TOWEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER,TOWEL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1ECK7
  • Mfr. Model # 1ECK7
  • UNSPSC # 47131701
  • CATALOGUE PAGE # 1756
  • Shipping Weight 5.45 lbs

Product Details

Towel Dispenser, Public Washroom, Color White, Material Steel, Wall Mounting, Capacity 525 Multifold/400 C-Fold Towels, Width 11 In, Height 14 1/2 In, Depth 4 In, Projection 11 x 14 1/2 x 4 In

Technical Specs

  • Depth 4"
  • Colour White
  • Height 14-1/2"
  • Item Paper Towel Dispenser
  • Width 11"
  • Hands Free Yes
  • Paper Towel Type Sheets
  • Dispenser Operation Pull
  • Dispenser Mounting Wall
  • Dispenser Capacity (525) Multifold, (400) C-Fold
  • Dispenser Material Steel
  • Automatic/Manual Manual
  • Paper Product Series Tough Guy
  • Proprietary/Universal Universal
  • Paper Towel Width 9-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list