Skip Content
DISPENSER TOWEL CHROME C-FOLD/MULTI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISPENSER TOWEL CHROME C-FOLD/MULTI

GEORGIA-PACIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC56620
  • Mfr. Model # 56620
  • UNSPSC # 47131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.78 lbs

Technical Specs

  • Colour Chrome
  • Depth 4"
  • Item MultiFold/C-Fold Towel Dispenser
  • Height 15"
  • Width 11-1/4"
  • Hands Free Y
  • Proprietary/Universal Universal
  • Automatic/Manual Manual
  • Paper Product Series BigFold(R)
  • Paper Towel Width 8", 9-3/16", 10-1/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list