DISPENSER TOWEL AUTO CORMATIC WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISPENSER TOWEL AUTO CORMATIC WHT

GEORGIA-PACIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPCADS200K
  • Mfr. Model # ADS200K
  • UNSPSC # 47131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.4 lbs

Technical Specs

  • Colour White
  • Depth 9"
  • Height 15-1/2"
  • Item Hardwound Roll Towel Dispenser
  • Hands Free Y
  • Width 14-1/4"
  • Paper Towel Width 8-1/4"
  • Automatic/Manual Automatic
  • Paper Product Series Cormatic(R)
  • Proprietary/Universal Proprietary

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list