DISPENSER TOUCH FREE CXI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER TOUCH FREE CXI

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ8520-01
  • Mfr. Model # 8520-01
  • UNSPSC # 47131704
  • CATALOGUE PAGE # 1728
  • Shipping Weight 3.3 lbs

Product Details

Cxi(TM) touch free dispenser, chrome. 1,500 mL.

Technical Specs

  • Item CXi(TM) Touch Free Dispenser, Chrome
  • Features Trouble-free performance, GOJO(R) NEAT DISPENSE(TM) design keeps counters and sinks clean,Three-year guarantee
  • Finish Chrome Plated
  • For Use With Mfr. No. 8561 or 8562
  • Height 15-1/8"
  • Width 5-1/4"
  • Material Stainless Steel
  • Includes (4) "D" Cell Batteries
  • Standards ADA Compliant
  • Spout Length 5-2/3"
  • Operation Mode Touch Free
  • Refill Size 1,500 mL
  • Hygiene Form Foam
  • Hygiene Series CX

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list