DISPENSER TFX BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER TFX BLACK

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ2730-12CAN00
  • Mfr. Model # 2730-12CAN00
  • UNSPSC # 47131704
  • CATALOGUE PAGE # 1728
  • Shipping Weight 5.1 lbs

Product Details

TFX(TM) touch free dispenser, black. 1,200 mL refill. Automatically dispenses the perfect amount of foam soap needed for handwashing in one shot. Nothing for the user to touch. Dispenser features a skylight with an extra-large site window that makes it easy to see when its time to reload.

Technical Specs

  • Item TFX(TM) Touch Free Dispenser, Black
  • Refill Size 1,200 mL
  • Hygiene Form Foam
  • Hygiene Series TFX

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list