DISPENSER TAPE MAN WATER ACT HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER TAPE MAN WATER ACT HEATER

MARSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSSTDH110
  • Mfr. Model # TDH110
  • UNSPSC # 24102202
  • CATALOGUE PAGE # 2112
  • Shipping Weight 30.0 lbs

Product Details

User can easily pull up to 36 inch length - longer with double pull feature. Plastic enclosures protect handle mechanism from water, dust, and other potential environmental hazards. Has a 110 V heater plate to improve adhesion.

Technical Specs

  • Item Manual Dispenser with Heater

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list