Skip Content
DISPENSER TAPE LABEL SS 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSER TAPE LABEL SS 6 IN

START INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11J931
  • Mfr. Model # 11J931
  • UNSPSC # 44102411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • Includes 3" Core Holder
  • Colour Blue
  • Height 7"
  • Item Multi Roll Tape And Label Dispenser
  • Length 13"
  • Width 6"
  • Material Stainless Steel
  • Core Size 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list