!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISPENSER TAPE ELEC WATER ACTIVATED

DISPENSER TAPE ELEC WATER ACTIVATED

MARSH

DISPENSER TAPE ELEC WATER ACTIVATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPENSER TAPE ELEC WATER ACTIVATED

DISPENSER TAPE ELEC WATER ACTIVATED

MARSH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,618.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MSSTDE110
  • Mfr. Model # TDE110
  • UNSPSC # 24102202
  • CATALOGUE PAGE # 1024
  • Shipping Weight 34.75 lbs

Product Details

Tactile keypad with LED length display has 20 preset lengths, 2 repeat keys and a cast urethane feed wheel. High RPM motor with brake and timing belt for quiet, efficient operation. Dispense 3 ft./second. 110/120 V, 50/60 Hz.

Technical Specs

  • Basic Power Source Electric
  • For Maximum Tape Width 3 in
  • Tape Dispensing Length Range 5 in to 90 in
  • Colour Black
  • Minimum Tape Dispensing Length 5 in
  • Blade Material Stainless Steel
  • Plug Type 3 Prong
  • Assembly Required No
  • Feed Speed 36 in/sec
  • Water Bottle Capacity 70 fl oz
  • Length 19 in
  • Standards Certified to CE and to UL 60950,CSA C22.2
  • Item Tape Dispenser
  • For Maximum Tape Roll Diameter 9 in
  • Machine LxWxH 19 x 10 x 12 in
  • Material Metal, Plastic
  • Maximum Tape Dispensing Length 90 in
  • Cord Length 6 1/2 in
  • Voltage 110V AC
  • Dispensing Speed 36 in/sec
  • Includes Water Bottle, Rubber Feet, Water Brush
  • Height 12 in
  • Width 10 in
  • Programmable Dispensing Patterns No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list