Skip Content
DISPENSER TAPE 2IN BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER TAPE 2IN BLUE

MARSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HY25
  • Mfr. Model # 4HY25
  • UNSPSC # 44121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Colour Blue
  • Height 5"
  • Includes Non-Skid Base
  • For Use With Self Adhesive Tapes
  • Item Benchtop Carton Sealing Tape Dispenser
  • Construction Metal
  • Length 9"
  • Width 2-1/2"
  • Tape Delivery Length Unlimited
  • Power Requirements Manual
  • Max. Tape Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list