Skip Content
DISPENSER SUN 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSER SUN 1000

DEB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEBSUN1LDS
  • Mfr. Model # SUN1LDS
  • UNSPSC # 30181500
  • CATALOGUE PAGE # 1720
  • Shipping Weight 1.05 lbs

Product Details

Broad spectrum SPF33 sunscreen to protect the skin against the sun's harmful UV-A (aging) and UB-B (burning) rays. Perfume-free and non-greasy, its hot to stable formula is also water-resistant, moisturizes the skin and contains Vitamins A, E and Aloe Ver

Technical Specs

  • Refill Type Cartridge
  • Refill Size 1,000 mL
  • Depth 4-5/8"
  • Features Reliable Manual Dispenser, Guaranteed for Life and Biocote Protected, Customization Available
  • Finish Glossy
  • For Use With Mfr. No. SUN1L
  • Height 9-3/16"
  • Item Lotion Dispenser
  • Width 5-3/16"
  • Material Plastic
  • Operation Mode Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list