DISPENSER STRAPPING WALL MOUNTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER STRAPPING WALL MOUNTED

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSTRAP-WALL
  • Mfr. Model # STRAP-WALL
  • UNSPSC # 24102204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Technical Specs

  • For Use With Steel and Poly Strapping
  • Item Wall-mounted Strapping Dispenser
  • Material Steel
  • Coil Type Plastic
  • Overall Height 30-3/8"
  • Overall Width 29-1/2"
  • Overall Length 10-3/4"
  • Strapping Size 3/4"
  • Core Dia. Poly Strapping Reel: 8", Steel Strapping Reel: 16", Steel Strapping Reel: 16"