Skip Content
DISPENSER STAND, 42IN DOUBLE ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSER STAND, 42IN DOUBLE ROLL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NVZ9
  • Mfr. Model # 5NVZ9
  • UNSPSC # 44121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Item Paper Dispenser Stand
  • Material Steel
  • Width 42"
  • Mount Floor
  • Holds Two Rolls

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list