DISPENSER STAINLESS STEEL GLOVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER STAINLESS STEEL GLOVE

BOWMAN MFG CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BANGB1
  • Mfr. Model # GB1
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2402
  • Shipping Weight 4.0 lbs

Product Details

Metal stainless steel single glove dispenser is spring loaded to hug your glove box for the best fit. Two-way keyholes for mounting horizontally or vertically. Width 5-1/2 inches x height 10 inches x depth 3-3/4 inches.

Technical Specs

  • Depth 3-13/16"
  • Height 9-15/16"
  • Item Single Box
  • Width 5-5/8"
  • Material Stainless Steel
  • Colour Silver
  • Mounts On Wall
  • Holds (1) Box

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list