DISPENSER ST 3/4 - 1-1/4IN RW/MW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER ST 3/4 - 1-1/4IN RW/MW

SIGNODE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIGDF10RW
  • Mfr. Model # DF10RW
  • UNSPSC # 24102204
  • CATALOGUE PAGE # 2104
  • Shipping Weight 67.0 lbs

Product Details

The steel strap dispenser is for use with 3/4" - 1-1/4" ribbon wound coils only. It has a tray and wheels for portability.

Technical Specs

  • For Use With Steel Strapping
  • Item Dispenser
  • Coil Type Ribbon/Mill Wound
  • Overall Height 37-3/4"
  • Overall Length 16"
  • Overall Width 25"
  • Strapping Size 3/4" or 1-1/4"
  • Core Dia. 16"
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list