Skip Content
DISPENSER SPECTACLE CLEAR 10PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPENSER SPECTACLE CLEAR 10PR

ENCON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECN05148001
  • Mfr. Model # 05148001
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.6 lbs

Product Details

Dispenser visitor spectacle clear lens and temple, dispenser carton of 10 pairs. Meets CSA Z94.3-2002 and ANSI Z87.1-2003.

Technical Specs

  • Size Standard
  • Item Safety Glasses
  • Frame Colour Clear
  • Frame Material Polycarbonate
  • Standards CSAZ94.3-2007
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Temple Style Curved
  • Temple Colour Clear
  • Frame Design Uni-Lens
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list