Skip Content
DISPENSER SOFPULL JUNIOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISPENSER SOFPULL JUNIOR

GEORGIA-PACIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC53009
  • Mfr. Model # 53009
  • UNSPSC # 47131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Colour Splash Blue
  • Depth 7-1/4"
  • For Use With 176351
  • Height 10-7/8"
  • Item Centerpull Roll Towel Dispenser
  • Width 6-1/16"
  • Hands Free Yes
  • Paper Towel Type Centerpull
  • Dispenser Operation Centerpull
  • Dispenser Mounting Wall
  • Dispenser Capacity (275) Towels
  • Automatic/Manual Manual
  • Proprietary/Universal Proprietary
  • Paper Product Series SofPull(R)
  • Paper Towel Width 7-13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list