DISPENSER SOAP TANK STYLE HORIZONT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISPENSER SOAP TANK STYLE HORIZONT

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRD6542
  • Mfr. Model # 6542
  • UNSPSC # 47131704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Product Details

Soap dispenser with horizontal mount. Stainless steel. Surface mounted.

Technical Specs

  • Depth 2-7/8"
  • Material 304 Stainless Steel
  • Height 4-7/8"
  • Item Soap Dispenser
  • Finish Satin
  • Width 8-3/16"
  • Standards ADA Compliant
  • Operation Mode Push In Valve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list