Skip Content
DISPENSER,SOAP,13OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPENSER,SOAP,13OZ

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6PB70
  • Mfr. Model # 6PB70
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • For Use With Most Sinks
  • Item Soap Dispenser
  • Features Can Be Refilled From Above the Sink
  • Size 13 oz.
  • Material of Construction Plastic
  • Finish Chrome
  • Connection 1-1/16"-18 UNEF-2A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list